Shop EATON

Circuit Breaker, PDG Series, 1200A, 3 Pole, 600V AC, 50kA at 480V AC, A Curve

  • Mfr # PDG53K1200E3MN
  • Zoro # G200901913

product price: 
$
10,611.99
/ea
Free Shipping & Returns

Key Features

Series
PDG
Amps
1200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PDG53K1200E3MN
Zoro #
G200901913
UPC #
786679236383
Country of Origin
Dominican Republic

Dimensions

Frame Size
1200A/Frame 5
Width
8.25 in
Depth
5.5 in
Height
16 in
Max. Wire Size
4/0 AWG
Min. Wire Size
500 AWG

Details

Item
Circuit Breaker
Series
PDG
Amps
1200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
Max. AIR Rating
50kA at 480V AC
Trip Type
Electronic
Instantaneous Trip
Instantaneous
Phase Connection
ABC
DC Voltage Rating
Not Rated
Curve Type
A
High Amp Trip Setting
1200 A
Features
Relays
Interrupt Rating
50 kA at 480V AC, 25 kA Icu/20 kA Ics/52.5 kA Icm at 525V
For Use With
Power Defense
Standards
CCC, CSA, IEC 60947-2, RoHS, UL 489
Frame Type
Complete Breaker
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
158 Degrees F
Class
Class A
Frame
5
Rated Operation Voltage (UE) at AC - Max
600
Certifications
UL 489;CCC Marked;IEC 60947-2;CSA

Description

Circuit Breaker, 1,200 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 50 kA at 480V AC, For Use With Power Defense, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Not Applicable, Trip Type Electronic, Phase Three, Instantaneous Trip Instantaneous, Phase Connection ABC, Frame Size 1200A/Frame 5, Height 16 in, Width 8.25 in, Depth 5.5 in, Min. Wire Size 500 AWG, Max. Wire Size 4/0 AWG, Max. Operating Temp. 158 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.