Shop EATON

Circuit Breaker, PDG Series, 150A, 3 Pole, 600V AC, 50kA at 480V AC, A Curve

  • Mfr # PDG23K0150TFFJ
  • Zoro # G100901815

product price: 
$
1,217.99
/ea
Free Shipping & Returns

Key Features

Series
PDG
Amps
150A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PDG23K0150TFFJ
Zoro #
G100901815
UPC #
786679276365
Country of Origin
Dominican Republic

Dimensions

Frame Size
225A/Frame 2
Width
4.12 in
Depth
3.96 in
Height
6 in
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG

Details

Item
Circuit Breaker
Series
PDG
Amps
150A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
Max. AIR Rating
50kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Standard Line and Load Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Curve Type
A
Interrupt Rating
50 kA at 480V AC, 10 kA at 250V DC
Standards
UL Listed
Frame Type
Complete Breaker
Min. Operating Temp.
-4 Degrees F
Rated Operation Voltage (UE) at AC - Max
600
Certifications
CSA;UL 489;CCC Marked;IEC 60947-2
Switch Off Technique
Thermomagnetic
Class
Class A
Frame
2
Max. Operating Temp.
158 Degrees F

Description

Circuit Breaker, 150 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 50 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/Frame 2, Height 6 in, Width 4.12 in, Depth 3.96 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.