Miniature Circuit Breakers MCBs QC 1P 70A 240V 50/60Hz 1Ph
- Mfr # QC1070
- Zoro # G514239733
product price:Â
$
28.99
/ea
Key Features
Series
CKT
Amps
70 A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QC1070
- Zoro #
- G514239733
- UPC #
- 78667930918
- Country of Origin
- Dominican Republic
- Item
- Miniature Circuit Breaker
- Series
- CKT
- Amps
- 70 A
- Number of Poles
- 1
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Miniature Circuit Breakers
- Phase
- 1
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Cable-In/Cable-Out
- DC Voltage Rating
- 120V DC, 240V DC
Dimensions
- Frame Size
- QC
- Width
- 2 in
- Depth
- 4 in
- Height
- 3 in
Description
EATON QUICkLAG TYPE QC INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAkER,INDUSTRIAL CI
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.