Shop EATON

Circuit Breaker, PDG Series, 15A, 2 Pole, 600V AC, 65kA at 480V AC, A Curve

  • Mfr # PDG12M0015TFFJ
  • Zoro # G700901888

product price: 
$
702.99
/ea
Free Shipping & Returns

Key Features

Series
PDG
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PDG12M0015TFFJ
Zoro #
G700901888
UPC #
786679286197
Country of Origin
Dominican Republic

Dimensions

Frame Size
125A/Frame 1
Width
2 in
Depth
2.99 in
Height
5.5 in
Min. Wire Size
14 AWG
Max. Wire Size
3/0 AWG

Details

Item
Circuit Breaker
Series
PDG
Amps
15A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
Max. AIR Rating
65kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Standard Line and Load Lugs
Phase Connection
AB
DC Voltage Rating
Not Rated
Curve Type
A
Interrupt Rating
65 kA at 480V AC, 100 kA at 240V
Frame Type
Complete Breaker
Standards
CCC, CSA, IEC 60947-2, RoHS, UL 489
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-4 Degrees F
Class
Class A
Certifications
IEC 60947-2;UL 489;CCC Marked;CSA
Frame
1

Description

Circuit Breaker, 15 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 2, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 125A/Frame 1, Height 5.5 in, Width 2 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.