Shop SIEMENS

Manual Motor Starter, 3 P, 3 Phase, Selector Switch, 6.3 A

  • Mfr # 3RV20111GA10
  • Zoro # G4287954

product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
6.3 A
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3RV20111GA10
Zoro #
G4287954
UPC #
662643924022
Country of Origin
Germany
Item
Manual Motor Starter
Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
6.3 A
Phase
3
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
HP @ 1 Phase - 230V
1/2 hp
Pilot Light
No
HP @ 3 Phase - 460-575V
3/5
HP @ 3 Phase - 575V
5 hp
Description/Special Features
Thermal-Magnetic Trip Mechanism
Phase Loss Sensitivity
No
Sensitive to phase failure
Yes
Integrated undervoltage tripper present
No
description of product type
3RV2
Rated operating power with AC-3, 400 V
2 kilowatt
rated service short-circuit breaking capacity Ics at 400 V, 50 Hz
100000 ampere
Power loss per pole, current-dependent [PlIp]
2.4 watt
Greatest value of overload release adjustment range
6.3 ampere
Rated permanent current Iu
6 ampere
Lowest value of setting range for overload tripper
4.5 ampere
Integrated auxiliary switch present
No
Release system
magnetic
Rated operating power with AC-3, 230 V
2 kilowatt
Includes Pilot Light
No
Minimum Overload Relay Current Setting
4.5 A
Terminal Connection Type
Screw Terminals
Horsepower @ Single Phase - 120V AC
1/4 hp
Horsepower @ Three Phase - 208V AC
1 hp
Electrical Operating Durability
100,000
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
100,000
Overload Protection Type
Thermal
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
Maximum Voltage Rating
690V AC
IP Rating
IP20
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Mounting Style
DIN Rail
Horsepower @ Three Phase - 600V AC
5 hp
Horsepower @ Three Phase - 480V AC
3 hp
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
6.3 A
Starter Style
IEC
Horsepower @ Single Phase - 240V AC
1/2 hp

Dimensions

Frame Size
S00
Overall Width
4.35 in
Mounting Hole Diameter
1.38 in
Overall Depth
4.35 in
Overall Height
4.7 in

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1/4 hp, Horsepower @ Single Phase - 240V AC 1/2 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 6.3 A, Horsepower @ Three Phase - 208V AC 1 hp, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Series Sirius 3RV20, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Overload Relay Current Setting 6.3 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.