Circuit Breaker, PDG Series, 40A, 1 Pole, 600V AC, 65kA at 480V AC, A Curve

  • Mfr # PDG11M0040TFFJ

  • Zoro # G600901797


product price:  $556.99
/ea
Free Shipping & Returns

Key Features

Series
PDG
Number of Poles
1
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PDG11M0040TFFJ
Zoro #
G600901797
UPC #
786679280850
Country of Origin
Dominican Republic

Dimensions

Frame Size
125A/Frame 1
Width
1 in
Depth
2.99 in
Height
5-1/2 in
Max. Wire Size
3/0 AWG
Min. Wire Size
14 AWG

Details

Item
Circuit Breaker
Series
PDG
Amps
40A
Number of Poles
1
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
65kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
A
DC Voltage Rating
Not Rated
Curve Type
A
Frame Type
Complete Breaker
For Use With
Power Defense
Interrupt Rating
65 kA at 480V AC, 65 kA at 480V
Standards
CCC, CSA, IEC 60947-2, RoHS, UL 489
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
158 Degrees F
Class
Class A
Switch Off Technique
Thermomagnetic
Certifications
UL 489;CCC Marked;CSA;IEC 60947-2
Rated Operation Voltage (UE) at AC - Max
600

Description

Circuit Breaker, 40 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65 kA at 480V AC, For Use With Power Defense, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermo Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection A, Frame Size 125A/Frame 1, Height 5.5 in, Width 1 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.