This item is Discontinued.

Eaton Circuit Breaker, WMZ Series, 25A, 2 Pole, 277/480V AC, 10kA, B Curve WMZS2B25

Circuit Breaker, WMZ Series, 25A, 2 Pole, 277/480V AC, 10kA, B Curve (Discontinued)

  • Mfr # WMZS2B25
  • Zoro # G906382993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMZS2B25
Zoro #
G906382993
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1-1/2 in
Depth
3.01 in
Height
3 in

Details

Item
Circuit Breaker
Series
WMZ
Amps
25A
Number of Poles
2
AC Voltage Rating
277/480V AC
Max. AIR Rating
10kA
Terminal Connection
Standard Boxs
DC Voltage Rating
Not Rated
Curve Type
B
Standards
UL 1077
Interrupt Rating
10 kA at 277/480V AC
Current
25 A AMP

Description

48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.