Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Circuit Breaker, BR Series, 15A, 1 Pole, 120V AC, 10kA

  • Mfr # BRP115AF

  • Zoro # G907904583


product price: $95.89
/ea
Sold in multiples of 20 for $1,917.80
Free Shipping & Returns

Key Features

Series
BR
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP115AF
Zoro #
G907904583
UPC #
786689041014
Country of Origin
Dominican Republic

Dimensions

Width
1 in
Depth
2.56 in
Height
1.10 in
Wire Size
#14-8 AWG Cu/Al

Details

Item
Combination Circuit Breaker
Series
BR
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Terminal Connection
Plug-On
DC Voltage Rating
Not Rated
Interrupt Rating
10 kAIC
Certifications
UL Listed
Neutral
Plug-on neutral
Special Features
UL only

Description

15 Amp, Type BR, Arc Fault, Plug On Neutral Design, No Pigtail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.