
Combination Circuit Breaker, BR Series, 20A, 1 Pole, 120V AC, 10kA
Mfr # BRP120AF
Zoro # G9445470
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Series
BR
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRP120AF
Zoro #
G9445470
UPC #
786689041021
Country of Origin
Dominican Republic
Dimensions
Width
3-1/2 in
Depth
6 in
Height
1-1/8 in
Max. Wire Size
8 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Details
Item
Combination Circuit Breaker
Series
BR
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Terminal Connection
Plug-On
DC Voltage Rating
Not Rated
Standards
UL Listed
For Use With
Type BR Loadcenters
Interrupt Rating
10 kA
Circuit Breaker Type
AFCI Combination
Description
At Eaton, we’re dedicated to improving people’s lives and the environment with power management technologies that are more reliable, efficient, safe and sustainable. Because that’s what really matters. And we’re here to make sure it works.
- • Plug on neutral style breaker
- • AFCI Technology
- • No pigtail neutral, faster and cleaner installation
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.