Zoro Homepage

Combination Starters Non-Reversing 3P 32A 24V B Frame EA

  • Mfr # XTFCE032BCCST

  • Zoro # G414519249


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Amps AC
32A
Auxiliary Contact Form
1 NO, 1 NC
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTFCE032BCCST
Zoro #
G414519249
UPC #
15081643947
Country of Origin
Germany

Details

Number of Poles
3
Reversing Capability
Non-Reversing
Amps AC
32A
Auxiliary Contact Form
1 NO, 1 NC
Coil Voltage
24V AC
Overload Relay Amp Setting
0.1 to 32 A
Item
Motor control
Standards
IEC 60947-4-1, UL Listed file E245398, CE Marked
Features
Built in heater

Description

208 to 600 V, 32 A, 3-Phase, 3-Pole, 15 HP, 24 VAC 50/60 Hz Control, 45 MM Contactor/MMP Frame, 1NO, Full Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.