Zoro Homepage

CombMotorStart, Therm, 208VAC, SelectSwtch

  • Mfr # ECX77D1EJB-H

  • Zoro # G010043049


product price: $1,307.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX77D1EJB-H
Zoro #
G010043049
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
8.22 in
Mounting Hole Distance - Height
15.4 in
Frame Size
B
Overall Height
16.23 in
Mounting Hole Distance - Width
5.25 in
Mounting Hole Diameter
0.27 in
Overall Width
8.4 in

Details

Item
Combination Motor Starter
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
Control Transformer Voltage
208V AC Primary, 120V AC Secondary
Standards
cUL, UL Listed
Horsepower @ Three Phase - 480V AC
1 hp
Number of Poles
3
NEMA Enclosure Material
Plastic
Includes Pilot Light
Yes
Number of Auxillary Contacts
0
Coil Voltage
208V AC
Overload Protection Type
Thermal
Includes Control Transformer
Yes
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 208V AC
1/2 hp
Horsepower @ Single Phase - 120V AC
Not Rated
Starter Style
IEC
Auxiliary Contact Module Capacity
4
Terminal Connection Type
Screw Terminals
Horsepower @ Single Phase - 240V AC
1/3 hp
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
1/2 hp
Maximum Overload Relay Current Setting
4 A
Frequency
60 Hz
Current AC
12 A
Phase
Three
Series
XT
Includes
I/O Terminal Blocks
Number of Terminals
3
Minimum Overload Relay Current Setting
2.5 A
Horsepower @ Three Phase - 600V AC
1 1/2 hp
NEMA Enclosure Rating
1
Mounting Style
Wall
Includes Auxiliary Contacts
Yes
Mmp Overload Rating
2.5-4 A (Frame B)
Enclosure Rating
Type 1 (Plastic)
Contactor Rating
12 A (Frame B)
Certifications
UL Listed; cUL Listed
Enclosure
Type 1
Product Name
Eaton IEC enclosed starter
CPT Rating
208 / 120 V

Description

Combination Motor Starter, Coil Voltage 208V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 1 1/2 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 1, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.