Zoro Homepage

CombMotorStart, Therm, 240VAC, SelectSwtch

  • Mfr # ECX77H1BJD-Q

  • Zoro # G410042932


product price: $1,351.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX77H1BJD-Q
Zoro #
G410042932
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
C
Mounting Hole Diameter
0.27 in
Mounting Hole Distance - Width
5.25 in
Mounting Hole Distance - Height
15.4 in
Overall Height
16.23 in
Overall Width
8.4 in
Overall Depth
8.22 in

Details

Item
Combination Motor Starter
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
Control Transformer Voltage
240V AC Primary, 120V AC Secondary
Standards
cUL, UL Listed
Frequency
60 Hz
Horsepower @ Three Phase - 600V AC
20 hp
Number of Poles
3
Phase
Three
Starter Style
IEC
Series
XT
Maximum Overload Relay Current Setting
32 A
Includes Pilot Light
Yes
Minimum Overload Relay Current Setting
25 A
Overload Protection Type
Thermal
NEMA Enclosure Material
Plastic
Mounting Style
Wall
Maximum Voltage Rating
690V AC
Current AC
32 A
Includes
I/O Terminal Blocks
Includes Control Transformer
Yes
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Terminal Connection Type
Screw Terminals
Number of Auxillary Contacts
0
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 480V AC
15 hp
NEMA Enclosure Rating
1
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Coil Voltage
240V AC
Auxiliary Contact Module Capacity
4
Number of Terminals
3
Enclosure Rating
Type 1 (Plastic)
Certifications
UL Listed; cUL Listed
Product Name
Eaton IEC enclosed starter
Contactor Rating
32 A (Frame C)
Enclosure
Type 1
Mmp Overload Rating
25-32 A (Frame D)
CPT Rating
240 / 120 V

Description

Combination Motor Starter, Coil Voltage 240V AC, Current AC 32 A, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 1, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 7 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.