Zoro Homepage

CombMotorStart, Therm, 480VAC, SelectSwtch

  • Mfr # ECX77D8CJB-J

  • Zoro # G810042747


product price: $1,585.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX77D8CJB-J
Zoro #
G810042747
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
18.9 in
Mounting Hole Diameter
0.28 in
Overall Width
9.08 in
Overall Depth
11.33 in
Mounting Hole Distance - Height
18.13 in
Frame Size
B
Mounting Hole Distance - Width
6 in

Details

Item
Combination Motor Starter
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
Control Transformer Voltage
480V AC Primary, 120V AC Secondary
Standards
cUL, UL Listed
Auxiliary Contact Module Capacity
4
Maximum Overload Relay Current Setting
6.3 A
Mounting Style
Wall
Starter Style
IEC
Horsepower @ Single Phase - 120V AC
Not Rated
Terminal Connection Type
Screw Terminals
Frequency
60 Hz
Includes Auxiliary Contacts
Yes
Current AC
12 A
Number of Poles
3
Includes Control Transformer
Yes
Series
XT
Number of Auxillary Contacts
0
Includes Pilot Light
Yes
NEMA Enclosure Material
Metal Alloy
Maximum Voltage Rating
690V AC
Overload Protection Type
Thermal
Horsepower @ Three Phase - 208V AC
3/4 hp
Resistance Properties
Dust Ignition Proof
Horsepower @ Single Phase - 240V AC
1/3 hp
Horsepower @ Three Phase - 240V AC
3/4 hp
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 600V AC
3 hp
Horsepower @ Three Phase - 480V AC
2 hp
Coil Voltage
480V AC
Minimum Overload Relay Current Setting
4 A
Number of Terminals
3
NEMA Enclosure Rating
12
Phase
Three
Includes
I/O Terminal Blocks
Product Name
Eaton IEC enclosed starter
Enclosure Rating
Tyle 12 (Metal)
Enclosure
Type 1
CPT Rating
480 / 120 V
Contactor Rating
12 A (Frame B)
Mmp Overload Rating
4-6.3 A (Frame B)
Certifications
cUL Listed; UL Listed

Description

Combination Motor Starter, Coil Voltage 480V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 3 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 12, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 3/4 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.