Zoro Homepage

CombMotorStart, Therm, 600VAC, SelectSwtch

  • Mfr # ECX77D1DJB-K

  • Zoro # G610043029


product price: $1,363.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX77D1DJB-K
Zoro #
G610043029
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Distance - Height
15.4 in
Overall Height
16.23 in
Overall Depth
8.22 in
Mounting Hole Diameter
0.27 in
Frame Size
B
Mounting Hole Distance - Width
5.25 in
Overall Width
8.4 in

Details

Item
Combination Motor Starter
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
Control Transformer Voltage
600V AC Primary, 120V AC Secondary
Standards
cUL, UL Listed
Horsepower @ Single Phase - 240V AC
1/2 hp
Frequency
60 Hz
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Terminal Connection Type
Screw Terminals
Number of Auxillary Contacts
0
Current AC
12 A
NEMA Enclosure Material
Plastic
Starter Style
IEC
NEMA Enclosure Rating
1
Mounting Style
Wall
Phase
Three
Horsepower @ Three Phase - 600V AC
5 hp
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
6.3 A
Maximum Overload Relay Current Setting
11 A
Includes Pilot Light
Yes
Coil Voltage
600V AC
Horsepower @ Single Phase - 120V AC
1/4 hp
Series
XT
Auxiliary Contact Module Capacity
4
Includes Control Transformer
Yes
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 480V AC
5 hp
Number of Terminals
3
Includes
I/O Terminal Blocks
Horsepower @ Three Phase - 240V AC
2 hp
Number of Poles
3
Overload Protection Type
Thermal
Enclosure
Type 1
Enclosure Rating
Type 1 (Plastic)
CPT Rating
600 / 120 V
Certifications
UL Listed; cUL Listed
Product Name
Eaton IEC enclosed starter
Mmp Overload Rating
6.3-11 A (Frame B)
Contactor Rating
12 A (Frame B)

Description

Combination Motor Starter, Coil Voltage 600V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 1, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 1 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.