Zoro Homepage

Comm Module, Modbus 4IN/2OUT, 120VAC

  • Mfr # C441N

  • Zoro # G0833725


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage Rating
120V
Standards
CE Certified, NEMA, RoHS Compliant
Application
NEC and Sections of UL1053 for Ground Fault
Coil Volts
120V AC
Type
Modbus, 4IN/2OUT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C441N
Zoro #
G0833725
UPC #
786685271200
Country of Origin
China

Dimensions

Width
5 in
Height
2 in
Length
6 in
Product Height
2 in
Depth
3 in

Details

Item
Communication Module
Maximum Voltage Rating
120V
Standards
CE Certified, NEMA, RoHS Compliant
Application
NEC and Sections of UL1053 for Ground Fault
Coil Volts
120V AC
Type
Modbus, 4IN/2OUT
For Use With
C441 - Motor Insight Overload Relay
Includes
Modbus Communication Module for C441 Motor Insight Overload Relay - 120 VAC I/O
Weight
8.8 oz
Module Function
Communication
Special features
Modbus
Number of modules
4 IN/2 OUT
Accessories
I/O module
Certifications
cULus Listed Class NKCR
Compliances
CE Marked
Product Name
Eaton C441 Motor Insight motor protection relay communication module

Description

Communication Module, For Use With C441 - Motor Insight Overload Relay, Includes Modbus Communication Module for C441 Motor Insight Overload Relay - 120 VAC I/O, Module Function Communication, Standards CE Certified, NEMA, RoHS Compliant, Height 2 in, Length 6 in, Weight 8.8 oz, Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.