This item is Discontinued.

Eaton Conduit Fitting Elbow, Aluminum, Galvanized LBY15

Conduit Fitting Elbow, Aluminum, Galvanized (Discontinued)

  • Mfr # LBY15
  • Zoro # G515382827
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LBY15
Zoro #
G515382827
UPC #
782274521107
Country of Origin
India

Dimensions

Trade Size
1 in
Height (In.)
0.505 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Material
Black Plastic
Finish
Galvanized
Type
Snap-In, Knockout

Description

1/2'', Electrogalvanized Aluminum Acrylic Painted, Feraloy Iron Alloy, 90D, Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.