Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Hubs NEMA Type 3R

  • Mfr # RH100P

  • Zoro # G516265853


product price: $21.69
/ea

Key Features

Trade Size
1 in
Overall Length
4 in
Size
1 in
Description/Special Features
Suitable for PL0724R and S3100RN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH100P
Zoro #
G516265853
UPC #
786676213356
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
4 in
Size
1 in

Details

Item
DIY packaged hub
Description/Special Features
Suitable for PL0724R and S3100RN

Description

1'', Type H, Rainproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.