This item is Discontinued.

Eaton Connecting Cable, For Easy Relay Display MFD-CP4-500-CAB5

Connecting Cable, For Easy Relay Display (Discontinued)

  • Mfr # MFD-CP4-500-CAB5
  • Zoro # G7246897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFD-CP4-500-CAB5
Zoro #
G7246897
UPC #
401508280886
Country of Origin
Germany

Details

Item
Connecting Cable
For Use With
Titan Displays of Easy Relays
Includes
Cable Easy500 for Use with Titan Displays
Features
Serial Connection
Accessory Type
Connecting Cable
Compatible with Series
Titan
Connection Type
Serial Connection
Compatible Product Type
Displays

Description

Connecting Cable, Cable to PC Serial Port, Number of Inputs 0, Number of Outputs 0, For Use With Titan Displays of Easy Relays, Includes Cable Easy500 for Use with Titan Displays, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.