This item is Discontinued.

Eaton Connecting Cable, For Easy800/MFD Display EASY-NT-150

Connecting Cable, For Easy800/MFD Display (Discontinued)

  • Mfr # EASY-NT-150
  • Zoro # G6445957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EASY-NT-150
Zoro #
G6445957
UPC #
094726227568
Country of Origin
Germany

Details

Item
Connecting Cable
For Use With
Easy 800 and MFD Titan Displays
Includes
Easy 800 to MFD Titan Display 1.5m (5 ft)
Features
Serial Connection
Accessory Type
Connecting Cable
Compatible with Series
Easy 800, MFD
Connection Type
Serial Connection
Compatible Product Type
Displays

Description

Connecting Cable, Cable to PC Serial Port, Number of Inputs 0, Number of Outputs 0, For Use With Easy 800 and MFD Titan Displays, Includes Easy 800 to MFD Titan Display 1.5m (5 ft.), Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.