This item is Discontinued.

Eaton Connecting Terminals, Easy800/MFD Display EASY-NT-R

Connecting Terminals, Easy800/MFD Display (Discontinued)

  • Mfr # EASY-NT-R
  • Zoro # G7204836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EASY-NT-R
Zoro #
G7204836
UPC #
015082562810
Country of Origin
Germany

Details

Item
Connector Set
For Use With
Easy 800 and MFD Titan Displays
Includes
Network Terminating Resistor
Features
Communications
Accessory Type
Connector Set
Compatible with Series
Easy 800, MFD Titan
Product Type
Connector Set

Description

Connecting Terminals, Communications, Number of Inputs 0, Number of Outputs 0, For Use With Easy 800 and MFD Titan Displays, Includes Network Terminating Resistor, Easy 800 or MFD Titan Displays, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.