Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Advanced Polymer, Black

  • Mfr # M22-DH-S-K10

  • Zoro # G813326356


product price: $23.79
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NO
IP Rating
IP67, IP69K
Resistance Properties
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DH-S-K10
Zoro #
G813326356
UPC #
786685514789
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
1 yr
Overall Height
2 in
Overall Depth
3.5 in
Overall Width
2.5 in

Details

Item
Contact Block
Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NO
IP Rating
IP67, IP69K
Resistance Properties
Corrosion Resistant
Operating Temperature - Maximum
158 Degrees F
Bezel Material
Silver Nylon
NEMA Enclosure Rating
13, 4X
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Push Button Style
Extended
Operating Temperature - Minimum
-13 Degrees F
Operator Illumination
Non-Illuminated
Number of Operators
1
Head Color
Black
Terminal Connection
Screw Clamp
Series
M22
Product Type
Push Button Operators
Features
Direct Opening Action Normally Closed Contacts, Field Convertibility of Operator Status for Pushbuttons and Selector Switches Helps Distributors and Customers Reduce Inventory and Increase Functionality, High Mechanical and Electrical Life Allows for Use in Tough and Challenging Applications, Laser Engraved Pushbuttons, Lenses and Enclosures, Modular Construction Makes Assembly Fast and Simplifies Stocking of Components and Complete Devices, Notched Hole Mounting with Anti-Rotation Tab and Central Nut Mounting on each Operator, Snap-lock Contact Blocks and Light Units for Front or Base Mounting
Mechanical Operating Durability
5.00 x 10^6
DC Contact Rating
3 A @ 24 V
AC Contact Rating
6 A @ 240 V
Operator Material
Plastic
Number of Indicator Lights
0

Description

Contact Block, Momentary Action, Head Material Advanced Polymer, Contact Form 1NO, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.