Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Advanced Polymer, Red

  • Mfr # M22-PV-GB99-K02

  • Zoro # G613326419


product price: $54.79
/ea

Key Features

Action
Maintained
Head Material
Advanced Polymer
Contact Form
2NC
Series
M22
Resistance Properties
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PV-GB99-K02
Zoro #
G613326419
UPC #
786685556611
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
1 yr
Overall Depth
2 in
Overall Width
2 in
Overall Height
1 in
Mushroom Head Diameter
35 mm

Details

Item
Contact Block
Action
Maintained
Head Material
Advanced Polymer
Contact Form
2NC
Series
M22
Resistance Properties
Corrosion Resistant
Terminal Connection
Screw Clamp
Bezel Material
Silver Nylon
IP Rating
IP67, IP69K
Legend
Emergency Stop
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Mechanical Operating Durability
1.00 x 10^6
Product Type
Emergency Stop Push Buttons
Features
Positively Driven Contact Blocks
Number of Operators
1
Head Color
Red
NEMA Enclosure Rating
13, 4X
Operator Illumination
Non-Illuminated
Maintained Action Release
Push/Pull
AC Contact Rating
6 A @ 240 V
Push Button Style
Mushroom Head
DC Contact Rating
3 A @ 24 V
Legend Color
White
Legend Background Color
Red
Operator Material
Plastic
Number of Indicator Lights
0

Description

Contact Block, Maintained Action, Head Material Advanced Polymer, Contact Form 2NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Emergency Stop, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Positively Driven Contact Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.