Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Advanced Polymer, Red

  • Mfr # M22-PVL-K02-R

  • Zoro # G313326399


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Head Material
Advanced Polymer
Contact Form
2NC
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PVL-K02-R
Zoro #
G313326399
UPC #
786685271804
Country of Origin
Germany

Dimensions

Overall Height
6 in
Overall Width
4 in
Panel Cutout Diameter
22 mm
Overall Depth
2 in
Manufacturer Warranty Length
1 yr
Mushroom Head Diameter
35 mm

Details

Item
Contact Block
Action
Maintained
Head Material
Advanced Polymer
Contact Form
2NC
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Head Color
Red
Operator Illumination
Illuminated
Resistance Properties
Corrosion Resistant
Lamp Type
LED
Series
M22
Lamp Voltage - Maximum
30 V AC/DC
Lamp Module Type
Full Voltage
Maintained Action Release
Push/Pull
IP Rating
IP67, IP69K
Operating Temperature - Maximum
158 Degrees F
Operator Voltage Rating - Maximum
30 V AC/DC
Terminal Connection
Screw Clamp
Features
Positively Driven Contact Blocks
Bezel Material
Silver Nylon
Product Type
Emergency Stop Push Buttons
Mechanical Operating Durability
1.00 x 10^6
Operating Temperature - Minimum
-13 Degrees F
Number of Operators
1
NEMA Enclosure Rating
13, 4X
AC Contact Rating
6 A @ 240 V
Number of Indicator Lights
1
Push Button Style
Mushroom Head
Operator Material
Plastic
DC Contact Rating
3 A @ 24 V

Description

Contact Block, Maintained Action, Head Material Advanced Polymer, Contact Form 2NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Positively Driven Contact Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.