Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Advanced Polymer, Red

  • Mfr # M22-PVL-K11-R

  • Zoro # G613325702


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Head Material
Advanced Polymer
Contact Form
1NO/1NC
Lamp Type
LED
Maintained Action Release
Push/Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PVL-K11-R
Zoro #
G613325702
UPC #
786689669218
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
1 yr
Mushroom Head Diameter
35 mm

Details

Item
Contact Block
Action
Maintained
Head Material
Advanced Polymer
Contact Form
1NO/1NC
Lamp Type
LED
Maintained Action Release
Push/Pull
Operating Temperature - Maximum
158 Degrees F
Head Color
Red
Product Type
Emergency Stop Push Buttons
IP Rating
IP66, IP67, IP69K
Number of Operators
1
Resistance Properties
Corrosion Resistant
Terminal Connection
Screw Clamp
Operating Temperature - Minimum
-13 Degrees F
Lamp Module Type
Full Voltage
Features
Direct Opening Action Normally Closed Contacts, Field Convertibility of Operator Status for Pushbuttons and Selector Switches Helps Distributors and Customers Reduce Inventory and Increase Functionality, High Mechanical and Electrical Life Allows for Use in Tough and Challenging Applications, Laser Engraved Pushbuttons, Lenses and Enclosures, Modular Construction Makes Assembly Fast and Simplifies Stocking of Components and Complete Devices, Notched Hole Mounting with Anti-Rotation Tab and Central Nut Mounting on each Operator, Snap-lock Contact Blocks and Light Units for Front or Base Mounting
NEMA Enclosure Rating
13, 4X
Standards
Bureau Veritas, CCC, CE, CSA, Germanischer Lloyd (GL), IEC-60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Series
M22
Operator Illumination
Non-Illuminated
Legend
No Legend
Bezel Material
Silver Nylon
Lamp Voltage - Maximum
30 V AC/DC
Number of Indicator Lights
1
AC Contact Rating
6 A @ 240 V
DC Contact Rating
3 A @ 24 V
Operator Material
Plastic
Push Button Style
Mushroom Head

Description

Contact Block, Maintained Action, Head Material Advanced Polymer, Contact Form 1NO/1NC, Number of Operators 1, IP Rating IP66, IP67, IP69K, Legend No Legend, Standards Bureau Veritas, CCC, CE, CSA, Germanischer Lloyd (GL), IEC-60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.