Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Advanced Polymer, Red

  • Mfr # M22-PVLT-K02-230R

  • Zoro # G813326424


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Head Material
Advanced Polymer
Contact Form
2NC
NEMA Enclosure Rating
13, 4X
Resistance Properties
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PVLT-K02-230R
Zoro #
G813326424
UPC #
786685271859
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Overall Depth
7 in
Manufacturer Warranty Length
1 yr
Overall Width
5 in
Overall Height
1.5 in
Mushroom Head Diameter
35 mm

Details

Item
Contact Block
Action
Maintained
Head Material
Advanced Polymer
Contact Form
2NC
NEMA Enclosure Rating
13, 4X
Resistance Properties
Corrosion Resistant
Operating Temperature - Maximum
158 Degrees F
Series
M22
Bezel Material
Silver Nylon
Head Color
Red
Lamp Voltage - Maximum
264 V AC
Product Type
Emergency Stop Push Buttons
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
IP Rating
IP67, IP69K
Number of Operators
1
Terminal Connection
Screw Clamp
Lamp Module Type
Full Voltage
Features
Positively Driven Contact Blocks
Lamp Type
LED
Maintained Action Release
Twist
Operator Illumination
Illuminated
Operating Temperature - Minimum
-13 Degrees F
Operator Voltage Rating - Maximum
264 V
Mechanical Operating Durability
1.00 x 10^6
AC Contact Rating
6 A @ 240 V
DC Contact Rating
3 A @ 24 V
Operator Material
Plastic
Push Button Style
Mushroom Head
Number of Indicator Lights
1

Description

Contact Block, Maintained Action, Head Material Advanced Polymer, Contact Form 2NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Positively Driven Contact Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.