Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Advanced Polymer, White

  • Mfr # M22-DRL-W-K02-230W

  • Zoro # G013325708


product price: $74.29
/ea

Key Features

Action
Maintained
Head Material
Advanced Polymer
Contact Form
2NC
Features
Positively Driven Contact Blocks
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DRL-W-K02-230W
Zoro #
G013325708
UPC #
786685275062
Country of Origin
Germany

Dimensions

Overall Height
2.16 in
Overall Width
1.18 in
Panel Cutout Diameter
22 mm
Overall Depth
1.46 in
Manufacturer Warranty Length
1 yr

Details

Item
Contact Block
Action
Maintained
Head Material
Advanced Polymer
Contact Form
2NC
Features
Positively Driven Contact Blocks
Terminal Connection
Screw Clamp
Operating Temperature - Minimum
-13 Degrees F
Push Button Style
Flush
Operating Temperature - Maximum
158 Degrees F
Operator Illumination
Illuminated
Series
M22
Head Color
White
Lamp Type
LED
IP Rating
IP67, IP69K
Resistance Properties
Corrosion Resistant
Bezel Material
Silver Nylon
Product Type
Push Button Operators
Mechanical Operating Durability
1.00 x 10^6
Lamp Module Type
Full Voltage
Number of Operators
1
NEMA Enclosure Rating
13, 4X
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Lamp Voltage - Maximum
264 V AC
Operator Voltage Rating - Maximum
264 V
AC Contact Rating
6 A @ 240 V
Operator Material
Plastic
DC Contact Rating
3 A @ 24 V
Number of Indicator Lights
1

Description

Contact Block, Maintained Action, Head Material Advanced Polymer, Contact Form 2NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Positively Driven Contact Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.