Zoro Homepage

Contact Block, Advanced Polymer, Yellow

  • Mfr # M22-D-Y-K11

  • Zoro # G213325706


product price: $32.19
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NO/1NC
Manufacturer Warranty Length
1 yr
Mechanical Operating Durability
5.00 x 10^6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-D-Y-K11
Zoro #
G213325706
UPC #
786689669294
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm

Description

Contact Block, Momentary Action, Head Material Advanced Polymer, Contact Form 1NO/1NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, Germanischer Lloyd (GL), IEC-60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.