Contact Block, Advanced Polymer, Yellow
Mfr # M22-DLH-Y-K10-W
Zoro # G713325701
product price: $65.19
/eaKey Features
Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NO
Overall Height
2.42 in
Lamp Module Type
Full Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22-DLH-Y-K10-W
Zoro #
G713325701
UPC #
786685402697
Country of Origin
United States
Dimensions
Overall Height
2.42 in
Overall Depth
1.46 in
Overall Width
1.18 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Description
Contact Block, Momentary Action, Head Material Advanced Polymer, Contact Form 1NO, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.