Zoro Homepage

Contact Block, Advanced Polymer, Yellow

  • Mfr # M22-DLH-Y-K11-230W

  • Zoro # G913325693


product price: $73.99
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NO/1NC
Head Color
Yellow
Product Type
Push Button Operators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DLH-Y-K11-230W
Zoro #
G913325693
UPC #
786685514864
Country of Origin
United States

Dimensions

Overall Height
3.45 in
Manufacturer Warranty Length
1 yr
Overall Width
1.18 in
Panel Cutout Diameter
22 mm
Overall Depth
1.46 in

Details

Item
Contact Block
Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NO/1NC
Head Color
Yellow
Product Type
Push Button Operators
Operator Illumination
Illuminated
Lamp Type
LED
Number of Operators
1
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Operator Voltage Rating - Maximum
264 V
Resistance Properties
Corrosion Resistant
Mechanical Operating Durability
5.00 x 10^6
Series
M22
Operating Temperature - Minimum
-13 Degrees F
IP Rating
IP67, IP69K
NEMA Enclosure Rating
13, 4X
Features
Positively Driven Contact Blocks
Push Button Style
Extended
Bezel Material
Silver Nylon
Terminal Connection
Screw Clamp
Lamp Module Type
Full Voltage
Operating Temperature - Maximum
158 Degrees F
DC Contact Rating
3 A @ 24 V
Number of Indicator Lights
1
AC Contact Rating
6 A @ 240 V
Lamp Voltage - Maximum
264 V AC
Operator Material
Plastic

Description

Contact Block, Momentary Action, Head Material Advanced Polymer, Contact Form 1NO/1NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Positively Driven Contact Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.