
Contact Blocks and Other Accessories 2NO NEMA 3/3R/4/4X/12/13
Mfr # 10250T2E
Zoro # G721852466
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Contact Form
2NO
Terminal Connection
Pressure
Contact Rating
2.5 A @ 125/250V DC
Size
30.5 mm
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10250T2E
Zoro #
G721852466
UPC #
782113392141
Country of Origin
Dominican Republic
Dimensions
Size
30.5 mm
Details
Contact Form
2NO
Terminal Connection
Pressure
Contact Rating
2.5 A @ 125/250V DC
Color
Gray
Description
30.5 MM, 2NO, 12-Circuit, Black, Pressure Terminal, 6-Stack Mount, Fingerproof Shroud, Heavy Duty, Logic Level
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.