Zoro Homepage

Contact Blocks and Other Accessories Control Station NEMA 1 Flush Mounting

  • Mfr # 10250TS10

  • Zoro # G014797207


product price: $44.79
/ea

Key Features

Head Material
Stainless Steel
Standards
UL Listed, CSA Certified, CE Marked
Size
30.5 mm
NEMA Rating
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TS10
Zoro #
G014797207
UPC #
78211322536
Country of Origin
United States

Dimensions

Size
30.5 mm

Details

Head Material
Stainless Steel
Standards
UL Listed, CSA Certified, CE Marked
NEMA Rating
NEMA 1
Item
Pushbutton Enclosure Cover

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.