Zoro Homepage

Contact Blocks and Other Accessories EA

  • Mfr # HT8B

  • Zoro # G621849993


product price: $4.45
/ea

Key Features

Contact Rating
500 mA @ 28 V
Contact Form
1NC
Size
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8B
Zoro #
G621849993
UPC #
78211355645
Country of Origin
Dominican Republic

Dimensions

Size
30.5 mm

Details

Contact Rating
500 mA @ 28 V
Contact Form
1NC

Description

30.5 MM, 28 V 500 mA, 1NC, Standard

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.