Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Blocks and Other Accessories Legend Plate Black EA

  • Mfr # E22NL36

  • Zoro # G414798170


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Head Material
Aluminum
Legend/Background Color
Black
Legend
Blank
Standards
CSA Certified, IEC 947-5-1 MTTA, UL 508, Lloyd's Register Certified, CE Marked
NEMA Rating
NEMA 3R, NEMA 12, NEMA 4X, NEMA 3, NEMA 13, NEMA 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22NL36
Zoro #
G414798170
UPC #
78211310544
Country of Origin
Dominican Republic

Details

Head Material
Aluminum
Legend/Background Color
Black
Legend
Blank
Standards
CSA Certified, IEC 947-5-1 MTTA, UL 508, Lloyd's Register Certified, CE Marked
Item
Pushbutton Legend Plate
NEMA Rating
NEMA 3R, NEMA 12, NEMA 4X, NEMA 3, NEMA 13, NEMA 4

Description

22.5 MM, Legend: Blank, Black, Aluminum, Rectangular, Jumbo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.