Contact Blocks and Other Accessories Sealing Shroud Yellow EA

  • Mfr # M22-PL-PV

  • Zoro # G614797317


product price: $28.99
/ea

Key Features

Size
22.5 mm
NEMA Rating
NEMA 4X, NEMA 13
Standards
CSA Certified, CCC Marked, Lloyd's Register Certified, CE Marked, GoST-R, Bureau Veritas
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PL-PV
Zoro #
G614797317
UPC #
78668528341
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

Item
Pushbutton Sealing Shroud
NEMA Rating
NEMA 4X, NEMA 13
Standards
CSA Certified, CCC Marked, Lloyd's Register Certified, CE Marked, GoST-R, Bureau Veritas
IP Rating
IP66

Description

22.5 MM, 2.03in H, NEMA 4X/13, IP66, Sealing Shroud for M22 Modular Pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.