This item is Discontinued.

Eaton Contactor, Overload Relay, 6 A, Screw XTOB040DC1DP

Contactor, Overload Relay, 6 A, Screw (Discontinued)

  • Mfr # XTOB040DC1DP
  • Zoro # G714797262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTOB040DC1DP
Zoro #
G714797262
UPC #
782116978267
Country of Origin
United States

Details

Item
Overload Relay
Mounting Style
Contactor
Electrical Connection
Screw
Current Rating
6 A
Contact Rating (AC)
6 A @ 690V
Contact Rating
690 VAC 6 A
Standards
UL

Description

690 VAC, 6 A, 24 to 40 FLA, 1NO-1NC, Class 10A, NEMA 00/0/1/2, Manual/Automatic Reset, Contactor Mount, Bi-Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.