Control Station, Feed-Thru, Die Cast Zinc
Mfr # 10250T5B62-S101
Zoro # G313326368
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Action
Maintained
Contact Form
1NO/1NC
Standards
CE, CSA, RoHS Compliant, UL Listed
Number of Operators
1
Legend
Emergency Stop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10250T5B62-S101
Zoro #
G313326368
UPC #
786685357447
Country of Origin
Dominican Republic
Dimensions
Hub Size - Maximum
1 in
Overall Depth
3 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Width
3.88 in
Overall Height
4 in
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Emergency Stop, Action Maintained, Operator Color Red, Contact Form 1NO/1NC, IP Rating IP66, Enclosure Material Die Cast Zinc, Enclosure Color Gray, Standards CE, CSA, RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.