Zoro Homepage

Control Station, Feed-Thru, Polycarbonate

  • Mfr # M22-C1-M1H

  • Zoro # G013325722


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Contact Form
1NC
Legend
Emergency Stop
Number of Operators
1
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-C1-M1H
Zoro #
G013325722
UPC #
786685282916
Country of Origin
Germany

Dimensions

Overall Depth
2.83 in
Overall Height
2.7 in
Overall Width
3.15 in
Panel Cutout Diameter
22 mm
Hub Size - Maximum
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Control Station
Action
Maintained
Contact Form
1NC
Legend
Emergency Stop
Number of Operators
1
IP Rating
IP66
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
Mounting Orientation
Horizontal
Product Type
Control Station
Selector Switch Number of Positions
1
Operator Configuration
(2) Push Buttons/Emergency Stop
Series
M22
Operator Color
Red
Resistance Properties
Impact Resistant
NEMA Enclosure Rating
13, 4X
AC Contact Rating
6 A @ 240 V
DC Contact Rating
3 A @ 24 V
Number of Pilot Lights
0
Number of Gangs
1
Maintained Action Release
Push/Pull
Number of Speeds
1
Hub Style
Feed-Thru
Enclosure Color
Yellow
Enclosure Material
Polycarbonate

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Emergency Stop, Action Maintained, Operator Color Red, Contact Form 1NC, IP Rating IP66, Enclosure Material Polycarbonate, Enclosure Color Yellow, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.