Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Station, Feed-Thru, Polycarbonate

  • Mfr # M22-C2-M2V

  • Zoro # G613325726


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Action
Momentary
Contact Form
1NO/1NC
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
Legend
Start, Stop
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-C2-M2V
Zoro #
G613325726
UPC #
786685283012
Country of Origin
Germany

Dimensions

Overall Width
3.15 in
Manufacturer Warranty Length
1 yr
Overall Height
2.7 in
Panel Cutout Diameter
22 mm
Hub Size - Maximum
1 in
Overall Depth
4.72 in

Details

Item
Control Station
Action
Momentary
Contact Form
1NO/1NC
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
Legend
Start, Stop
IP Rating
IP66
Number of Operators
2
Hub Style
Feed-Thru
Resistance Properties
Impact Resistant
Number of Pilot Lights
0
NEMA Enclosure Rating
13, 4X
Number of Speeds
1
Mounting Orientation
Vertical
AC Contact Rating
6 A @ 240 V
Operator Configuration
(2) Flush Push Buttons/Extended Push Button
Series
M22
Product Type
Control Station
Enclosure Color
Gray
DC Contact Rating
3 A @ 24 V
Enclosure Material
Polycarbonate
Operator Color
Green, Red
Number of Gangs
1

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Start, Stop, Action Momentary, Operator Color Green, Red, Contact Form 1NO/1NC, IP Rating IP66, Enclosure Material Polycarbonate, Enclosure Color Gray, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.