Shop SCHNEIDER ELECTRIC

Contact block, Harmony XB4, Harmony XB5, single contact, for head 22mm, standard contacts, screw terminals for lug, 1NO

  • Mfr # ZBE1019
  • Zoro # G700905596

product price: 
$
11.99
/ea
Sold in multiples of 400 for $4,796.00

Key Features

Contact Form
1NO
Color
Black
Standards
BV, CSA, CSA C22.2 No 14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH, RoHS, UL, UL 508
Ambient Air Temperature For Operation
-40-70°C
Contacts Usage
standard contacts
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZBE1019
Zoro #
G700905596
UPC #
3389110177466
Country of Origin
France
Item
Contact Blocks
Contact Form
1NO
Color
Black
Standards
BV, CSA, CSA C22.2 No 14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH, RoHS, UL, UL 508
Ambient Air Temperature For Operation
-40-70°C
Contacts Usage
standard contacts
Contact Operation
slow-break
Contacts Material
silver alloy (Ag/Ni)
Protective Treatment
TH
Connections - Terminals
screw terminals for lug
Mounting of Block
front mounting
Electrical Composition Code
C1 9 ), C2 7 ), C3 6 ), C4 4 ), C5 5 ), C6 3 ), C7 4 ), C8 2 ), C9 3 ), C12 6 ), M1 6 ), M2 4 ), M3 4 ), M5 2 ), M6 2 ), M7 6 ), M8 4 ), M9 2 ), SF1 3 ), SF2 2 ), MF1 2 ), MF2 2 ), C10 2 ), M4 2 ), C13 1 )
Ambient Air Temperature For Storage
-40-70°C
Contact Block Type
single
Positive Opening
without
Device Short Name
ZBE
Range of Product
Harmony XB4, Harmony XB5
Operating Travel
2.6 mm NO changing electrical state), 4.3 mm total travel)
Ip Degree of Protection
IP20 IEC 60529
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contacts Type And Composition
1 NO
Operating Force
2.3 N NO changing electrical state
Mechanical Durability
10000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product or Component Type
contact block
Mounting Of Block
front mounting
Product Certifications
UL || BV || DNV || LROS (Lloyds register of shipping) || GL || CSA
Ip Degree Of Protection
IP20 IEC 60529
Product Or Component Type
contact block
Includes Mounting Block
Mounting Block Included
Terminal Connection Type
Screw Terminals
Compatible Operator
Push Button, Selector Switch
Compatible with Series
XB4, XB5
Switch Action
Momentary/Late Break
Compatible Series
XB4, XB5
Wire Color
Black
For Use With
XB4, XB5
For Wire Feeder Series
XB4, XB5

Dimensions

Manufacturer Warranty Length
18 mo
Connection Size
22 mm

Description

Contact Blocks, Contact Form 1NO, Color Black, Standards BV, CSA, CSA C22.2 No 14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH, RoHS, UL, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.