Zoro Homepage

Control Station, Feed-Thru, Polycarbonate

  • Mfr # M22-C2-M3V

  • Zoro # G513325727


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Action
Momentary
Contact Form
2NO
Legend
Forward, Reverse
IP Rating
IP66
Number of Operators
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-C2-M3V
Zoro #
G513325727
UPC #
786685283029
Country of Origin
Germany

Dimensions

Overall Width
3.15 in
Overall Height
2.7 in
Hub Size - Maximum
1 in
Overall Depth
4.72 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
1 yr

Details

Item
Control Station
Action
Momentary
Contact Form
2NO
Legend
Forward, Reverse
IP Rating
IP66
Number of Operators
3
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
NEMA Enclosure Rating
13, 4X
Resistance Properties
Impact Resistant
Enclosure Material
Polycarbonate
Mounting Orientation
Vertical
Operator Configuration
(2) Flush Push Buttons
Hub Style
Feed-Thru
Number of Speeds
1
DC Contact Rating
3 A @ 24 V
Product Type
Control Station
Operator Color
Black
Number of Pilot Lights
0
AC Contact Rating
6 A @ 240 V
Number of Gangs
1
Enclosure Color
Gray
Series
M22

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Legend Forward, Reverse, Action Momentary, Operator Color Black, Contact Form 2NO, IP Rating IP66, Enclosure Material Polycarbonate, Enclosure Color Gray, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.