Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Station, Feed-Thru, Polycarbonate

  • Mfr # M22-C3-M6V

  • Zoro # G513325710


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Action
Momentary
Contact Form
2NO/1NC
Legend
Down, Stop, Up
Number of Operators
3
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-C3-M6V
Zoro #
G513325710
UPC #
786685283081
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Hub Size - Maximum
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.02 in
Overall Width
3.15 in
Overall Height
2.7 in

Details

Item
Control Station
Action
Momentary
Contact Form
2NO/1NC
Legend
Down, Stop, Up
Number of Operators
3
IP Rating
IP66
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
Number of Pilot Lights
0
Enclosure Material
Polycarbonate
Number of Gangs
1
Number of Speeds
1
Hub Style
Feed-Thru
AC Contact Rating
6 A @ 240 V
Enclosure Color
Gray
Operator Color
Red, (2) Black
Operator Configuration
(3) Flush Push Buttons
DC Contact Rating
3 A @ 24 V
NEMA Enclosure Rating
13, 4X
Mounting Orientation
Vertical
Product Type
Control Station
Series
M22
Resistance Properties
Impact Resistant

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Legend Down, Stop, Up, Action Momentary, Operator Color Red, (2) Black, Contact Form 2NO/1NC, IP Rating IP66, Enclosure Material Polycarbonate, Enclosure Color Gray, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.