
Control Transformers
Mfr # C0350E6UFB
Zoro # G916060300
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
240/416/480/600 V
Output Voltage
99/120/130 V, 95/115/125 V, 91/110/120 V, 85/100/110 V
Power Rating
350 VA
Hz - Electrical
50/60 Hz
Winding Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0350E6UFB
Zoro #
G916060300
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5.827 in
Overall Width
5.236 in
Overall Depth
5.63 in
Details
Input Voltage - Transformer
240/416/480/600 V
Output Voltage
99/120/130 V, 95/115/125 V, 91/110/120 V, 85/100/110 V
Power Rating
350 VA
Hz - Electrical
50/60 Hz
Winding Material
Copper
Description
350VA MTE CTL TRANSFORMER W/FUSE BLOCK
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.