
Control Transformers
Mfr # C0500E3AFB
Zoro # G616060242
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
208/277 V
Output Voltage
120 V
Power Rating
500 VA
Hz - Electrical
50/60 Hz
Winding Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0500E3AFB
Zoro #
G616060242
UPC #
786680550904
Country of Origin
United States
Dimensions
Overall Height
6.515 in
Overall Width
5.25 in
Overall Depth
6.11 in
Details
Input Voltage - Transformer
208/277 V
Output Voltage
120 V
Power Rating
500 VA
Hz - Electrical
50/60 Hz
Winding Material
Copper
Description
EATON, TYPE MTE, INDUSTRIAL CONTROL TRANSFORMER, PV: 208/277V, TAPS: NONE, SV: 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.