Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord/Cable Assembly

  • Mfr # GFI22A4NN

  • Zoro # G721851391


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Standards
UL, UL 943, CSA C22.2
Cord Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFI22A4NN
Zoro #
G721851391
UPC #
3266466996
Country of Origin
United States

Dimensions

Cord Length
25 ft

Details

Standards
UL, UL 943, CSA C22.2

Description

25ft L, 12/3 SJEOOW Plug, 240 VAC 60 Hz, 2-Pole, 20 A, Straight Blade, Polycarbonate, Automatic, Portable GFCI In-Line Cord Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.