Shop EATON
See all product information
Create Account
POWER CORD - POWER IEC 320 EN 60320 C13 - FEMALE LEFT GENDER - POWER IEC 320 EN
- Mfr # P005-006-14RA
- Zoro # G821702265
product price:Â
$
23.19
/ea
Key Features
Cord Length
6 ft
Voltage Rating
250 V AC
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P005-006-14RA
- Zoro #
- G821702265
- UPC #
- 95205830415
- Country of Origin
- Japan
- Item
- Standard Power Cord
- Voltage Rating
- 250 V AC
- Color
- Black
Dimensions
- Cord Length
- 6 ft
Description
60320 C14 - MALE RIGHT GENDER - 6FEET LENGTH - BLACK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.