Zoro Homepage

Cordset, 16 3/8 ft L, 4 pin M12

  • Mfr # CSDS4A3CY2205

  • Zoro # G015699821


product price: $59.99
/ea

Key Features

Cable Length
16 3/8 ft
Standards
CSA, UL Listed
Cable Diameter
3 mm
Compatible with Brand
Eaton
Cable Connection Type
4 pin M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSDS4A3CY2205
Zoro #
G015699821
UPC #
782116056767
Country of Origin
United States

Dimensions

Cable Length
16 3/8 ft
Cable Diameter
3 mm

Details

Item
Cordset
Standards
CSA, UL Listed
Compatible with Brand
Eaton
Cable Connection Type
4 pin M12
Compatible Product Type
Photoelectric Sensors
Operating Temperature - Minimum
-13 Degrees F
Product Type
M12
Maximum Operating Temperature
176 Degrees F
Cable Jacket Material
PVC

Description

Cordset, Not Applicable Sensing Method, Cable Length 16 3/8 ft, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.