Zoro Homepage

Cordset, Plug, 4 Pin, Female

  • Mfr # CSMS4A4CY1602

  • Zoro # G8736445


product price: $94.89
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
4
Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP68
Max. Amps
13 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSMS4A4CY1602
Zoro #
G8736445
UPC #
782116341405
Country of Origin
United States

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Product Length/Depth
78.72 in
Product Width
1 in
Product Height
1 in

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP68
Max. Amps
13 A
Temp. Range
-4 Degrees to 221 Degrees F
Number of Conductors
4
Features
Heavy Duty Design Ensures Long Life with Your Eaton Sensor
End 1 Gender and Plug End
Female Straight
End 1 Thread
7/8"-16
For Use With
Mini-Style, 4 Pin, 6 ft. AC/DC Photo Cable, PVC Jacket
End 1 Connection Type
7/8 in
End 1 Keyway
Single
End 2 Connection Type
Bare Wire
End 2 Gender and Plug End
Bare Wire
Standards
CSA, cUL, UL
Max. Voltage
600VAC/VDC
NEMA Rating
6P
Color
Black, Blue, Brown, White
End 1 Number of Keyways
1
Maximum Operating Temperature
221 Degrees F
Cable Jacket Color
Yellow
Minimum Operating Temperature
-4 Degrees F
Number of Wires
4
Cable Jacket Material
PVC
End 1 Mounting Orientation
Straight
End 1 Gender
Female
Type
Accessory
Series
Global Plus
Certifications
UL Listed
Power consumption
AC/DC
Product Name
Eaton Global Plus connector cable
Input voltage
600 V
Connection
Mini-style straight female
Switch type
Sensor connectivity
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread 7/8 In.-16, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 13 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA, cUL, UL, NEMA Rating 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.