Zoro Homepage

Current Transformer Kit, 200-1000A

  • Mfr # ZEB-XCT1000

  • Zoro # G2525686


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Includes
Current Transformer in Conjunction with C440 and XTOE Overload Relay
Type
ZEB
Amps AC
200-1000A
Standards
CSA Certified, IEC, UL Listed
For Use With
C440 and XTOE Motor Overload Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEB-XCT1000
Zoro #
G2525686
UPC #
786685437750
Country of Origin
United States

Dimensions

Length
1 in
Height
1 in
Width
1 in
Product Length/Depth
1 in
Product Width
1 in
Product Height
1 in

Details

Item
Current Transformer Kit
Includes
Current Transformer in Conjunction with C440 and XTOE Overload Relay
Type
ZEB
Amps AC
200-1000A
Standards
CSA Certified, IEC, UL Listed
For Use With
C440 and XTOE Motor Overload Relay
Weight
1 lb
Module Function
1000:5 Panel Mount Current Transformer Kit with Integrated Lugs
Product Name
Eaton motor control current transformer

Description

Current Transformer Kit, For Use With C440 and XTOE Motor Overload Relay, Includes Current Transformer in Conjunction with C440 and XTOE Overload Relay, Module Function 1000:5 Panel Mount Current Transformer Kit with Integrated Lugs, Standards CSA Certified, IEC, UL Listed, Height 1 in, Length 1 in, Weight 1 lb, Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.