Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Magnetic Contactor, 120V AC, 1 P, Non-Reversing, 1 Phase, Quick Connect

  • Mfr # C25ANB130A

  • Zoro # G5241756


product price: $74.72
/ea

Key Features

Coil Voltage
120V AC
Series
C25
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C25ANB130A
Zoro #
G5241756
UPC #
786685115856
Country of Origin
China

Dimensions

Height
3.19 in
Width
1.97 in
Depth
2.32 in
Overall Depth
2.32 in
Overall Height
3.19 in
Frame Size
A
Mounting Hole Distance - Width
1.61 in
Mounting Hole Distance - Height
1.77 in
Overall Width
1.97 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
120V AC
Series
C25
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Phase
1
Terminal Connection Type
Quick Connect
Reversing
No
Includes
Mounting Plate
Action
Non-Reversing
Enclosure NEMA Rating
No Enclosure
Standards
CSA, RoHS, UL Listed
HP @ 1 Phase - 230V
5
Enclosure Type
Open
Weight
.5 lb
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 240V AC
Not Rated
Horsepower @ Single Phase - 240V AC
5 hp
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 208V AC
Not Rated
Maximum Operating Temperature
158 Degrees F
Locked Rotor Load
150 A @ 240-277V
LED Lighting Current Rating
40 A
Horsepower @ Three Phase - 600V AC
Not Rated
Auxiliary Contact Module Capacity
0
Includes Shunt
Single Pole Only
Maximum Voltage Rating
690V AC
Input Control Type
2-Wire
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 480V AC
Not Rated

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating 40 A, Coil Voltage 110-120V AC, Series C25 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size A, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.