Zoro Homepage

Definite Purpose Magnetic Contactor, 120V AC, 2 P, Non-Reversing, 1 Phase, Quick Connect

  • Mfr # G1C25BNB230A

  • Zoro # G5268401


product price: $38.79
/ea

Key Features

Coil Voltage
120V AC
Series
C25
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1C25BNB230A
Zoro #
G5268401
UPC #
786685116020
Country of Origin
China

Dimensions

Width
1.97 in
Height
3.19 in
Depth
2.32 in
Overall Depth
2.32 in
Overall Height
3.19 in
Mounting Hole Distance - Width
1.61 in
Mounting Hole Distance - Height
1.77 in
Frame Size
B
Overall Width
1.97 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
120V AC
Series
C25
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Phase
1
Terminal Connection Type
Quick Connect
Reversing
No
Enclosure NEMA Rating
No Enclosure
Enclosure Type
Open
Action
Non-Reversing
Standards
CSA, RoHS, UL Listed
HP @ 1 Phase - 230V
5
Includes
Mounting Plate
Weight
.6 lb
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 480V AC
Not Rated
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 600V AC
Not Rated
LED Lighting Current Rating
40 A
Maximum Operating Temperature
158 Degrees F
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 120V AC
2 hp
Auxiliary Contact Module Capacity
0
Mounting Postion
Horizontal, Vertical
Input Control Type
2-Wire
Locked Rotor Load
150 A @ 240-277V
Horsepower @ Three Phase - 208V AC
Not Rated
Horsepower @ Three Phase - 240V AC
Not Rated
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure

Description

The EATON - G1C25BNB230A is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: The contactor functions as non-reversing where the current flow direction remains constant.
  • Coil Voltage: Requires a specific voltage range of 120V AC for effective engagement or disengagement of its electrical circuit.
  • Frequency: Rated for operation within the frequency range of 50/60 Hz, which may affect its compatibility with various power systems.
  • Full Load Amps-Inductive & Resistive: Rated for continuous operation at up to 30 A for inductive loads like motors or transformers and up to 40 A for resistive or heating loads. Overheating or damage can occur if these limits are exceeded.
  • Horsepower @ Single Phase - 120V & 240V AC: Compatible with controlling horsepower levels of up to 2 hp at a single-phase voltage supply of 120V and up to 5 hp at a single-phase voltage supply of 240V. Exceeding these values could result in product failure.
  • Mounting Position: Suitable for both horizontal and vertical installation positions. The orientation does not guarantee optimal performance nor safety; it depends on other factors related specifically to individual industrial applications.
  • Number of Poles: Has the capacity for simultaneous switching between two circuits, offering flexibility within specified operational parameters across diverse industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.